Beli coating company di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OBERON COMPANY Clear Safety Goggles
    Mulai

    Rp699.900

    OBERON COMPANY Clear Safety Goggles
    atribut:
    • UNSPSC: 46181802
    • Band Material: Elastic
    • Dielectric Protection: No
    • Eyewear Size: Universal
    • Frame Color: Clear
    • Frame Material: Polycarbonate
    • Gender: Unisex
    • Goggles ANSI Dust/Splash Rating: Not Rated
    • Goggles Frame Style: Traditional
    • Goggles Lens Coating: Uncoated
    • Includes: Elastic Strap
    • Includes Anti-Fog Lens Coating: No
    • Includes Anti-Static Lens Coating: No
    • Includes Brow Lining: No
    • Includes Eye Socket Lining: No
    • Includes No Lens Coatings: Yes
    • Includes Polarized Lens Coating: No
    • Includes Scratch-Resistant Lens Coating: No
    • Lens Color: Clear
    • Lens Material: Polycarbonate
    • Manufacturer Part Number: 7005
    • Metal Detectable: No
    • Nose Bridge Material: Polycarbonate
    • Photochromatic Lens: No
    • Series: Chemical Resistant
    • Standards: ANSI Z87.1
    • Venting Type: Indirect
    • X-Ray Detectable: No
  2. YG-1 TOOL COMPANY Keyway End Mill
    Mulai

    Rp1.199.900

    YG-1 TOOL COMPANY Keyway End Mill
    Deskripsi:
    These keyway end mills have a bright finish that provides a smooth, polished surface. They are made from high-speed steel, which provides good wear resistance for general purpose milling applications. High-speed steel end mills have some flexibility and can absorb some shock and vibration in machining tasks.
    atribut:
    • UNSPSC: 27112803
    • End Mill Application: Finishing
    • End Mill Cutting Type: Center Cutting
    • Finish - Machining: TiN
    • Helix Angle (°): 15
    • Length of Cut (inch): 1
    • List Number: E1163
    • Material - Machining: High Speed Steel
    • Material Applications: Alloy Steel; Carbon Steel
    • Measurement System: Fractional Inch
    • Milling Dia. (inch): 1/2
    • Number of Flutes: 2
    • Overall Length (inch): 3
    • Primary Material Application: Cast Iron; Nickel; Stainless Steel; Steel; Titanium
    • Primary Material Application ISO Code: K; M; P; S
    • Shank Diameter (inch): 1/2
    • Shank Type - Machining: Weldon Flat
  3. YG-1 TOOL COMPANY High-Performance Spiral Point Tap for Multiple Material
    Mulai

    Rp229.900

    YG-1 TOOL COMPANY High-Performance Spiral Point Tap for Multiple Material
    Deskripsi:
    The AlTiN coating on these end mills protects them from wear and is more resistant to high heat than TiN, TiCN, and TiAlN coatings. AlTiN-coated end mills are used for milling hard and abrasive materials.
    atribut:
    • UNSPSC: 23153305
    • Primary Material Application: Steel
    • Primary Material Application ISO Code: P
    • Secondary Material Application: Aluminium, Brass, Bronze, Cast Iron, Copper, Steel
    • Secondary Material Application ISO Code: K; M; N; P
    • Spiral Direction: Neutral
    • Standards: ANSI
    • Tap Chamfer: Plug
    • Tap Finish: Bright (Uncoated)
    • Tap Material: HSS-V
    • Thread Direction: Right Hand
  4. YG-1 TOOL COMPANY General Purpose Finishing Coated Carbide Square End Mill (Mata Pahat Frais)
    Mulai

    Rp749.900

    YG-1 TOOL COMPANY General Purpose Finishing Coated Carbide Square End Mill (Mata Pahat Frais)
    Deskripsi:
    The TiN coating on these end mills protects them from wear and resists impact better than TiAlN and AlTiN coatings.
    atribut:
    • UNSPSC: 23172005
    • Cutting Direction: Right Hand
    • Drilling Tool Configuration: Individual
    • End Mill Application: Finishing
    • End Mill Cutting Type: Center Cutting
    • End Mill Style: Square
    • Finish: TiN
    • Helix Angle (°): 30
    • Material: Carbide
    • Material Applications: Carbon Steel; Prehardened Steel; Steel
    • Measurement System: Fractional Inch
    • Number of Flutes: 4
    • Primary Material Application: Steel
    • Primary Material Application ISO Code: P
    • Shank type: Straight
    • Single End/Double End: Single End
  5. OBERON COMPANY Replacement Visor for Face Shield (Kaca/Visor Pengganti)
    Mulai

    Rp2.299.900

    OBERON COMPANY Replacement Visor for Face Shield (Kaca/Visor Pengganti)
    atribut:
    • Dielectric Protection: No
    • Replacement Visor Color: Clear
    • Visor Height (inch): 8
    • Visor Material: Polycarbonate
    • Visor Thickness (inch): 0.11
    • Visor Width (inch): 14
  6. YG-1 TOOL COMPANY High-Performance Finishing Carbide Square End Mill (Mata Pahat Frais)
    Mulai

    Rp539.900

    YG-1 TOOL COMPANY High-Performance Finishing Carbide Square End Mill (Mata Pahat Frais)
    Deskripsi:
    Two-flute end mills help maximize chip clearance. The bright finish on these end mills provides a smooth, polished surface.
    atribut:
    • UNSPSC: 23172005
    • Cutting Direction: Right Hand
    • Drilling Tool Configuration: Individual
    • End Mill Application: Finishing
    • End Mill Cutting Type: Center Cutting
    • End Mill Style: Square
    • Helix Angle (°): 30
    • Material: Carbide
    • Material Applications: Carbon Steel; Prehardened Steel; Steel
    • Measurement System: Fractional Inch
    • Primary Material Application: Steel
    • Primary Material Application ISO Code: P
    • Shank type: Straight
    • Single End/Double End: Single End
  7. YG-1 TOOL COMPANY High-Performance Finishing Carbide Ball End Mill (Mata Pahat Frais Ballnose)
    Mulai

    Rp459.900

    YG-1 TOOL COMPANY High-Performance Finishing Carbide Ball End Mill (Mata Pahat Frais Ballnose)
    Deskripsi:
    The bright finish on these end mills provides a smooth, polished surface.
    atribut:
    • Coolant Fed: Non-Coolant Through
    • Drilling Tool Configuration: Individual
    • End Mill Application: Finishing
    • End Mill Cutting Type: Center Cutting
    • End Mill Style: Ball Nose
    • Material - Machining: Carbide
    • Single End/Double End: Single End
  8. TRUSCO Patch Handle
    Mulai

    Rp369.900

    TRUSCO Patch Handle
    Deskripsi:
    -By rotating the joint part, it is extendable from the shortest length of 850mm to the longest of 2000 mm.-As it is for each company's common specifications, it is highly convenient. -Coating work on high parts of wall surfaces and coating the floor.
    atribut:
    • DiameterxL: phi30x850 to 2000mm
    • Material: Aluminium/Polypropylene (PP)
    • Compatible Handles: Those with handle screw threaded portion part M20
    • Purpose of Use: Coating work on high parts of wall surfaces and coating the floor.
  9. SUPER TOOL Super Carbide Bur
    63%
    Mulai

    Rp289.900

    SUPER TOOL Super Carbide Bur
    Deskripsi:
    -Since the bar will not carelessly bite into the cutting object by the company original blade shape, smooth processing is possible and it contributes to the capacity improvement.
  10. PROMART Tailor Measure
    Mulai

    Rp129.900

    PROMART Tailor Measure
    atribut:
    • Tape Length x Tape Width x Tape Thickness (mxmmxmm): 1.5x15x0.5
    • Finish Material: Tape: Fiber Glass, Vinyl Chloride
  11. Berlingerhause Oblong Roaster Rose Gold Collection
    Mulai

    Rp349.900

    Berlingerhause Oblong Roaster Rose Gold Collection
    Deskripsi:
    CoatingThe 3-layer of marble coating prevents food from sticking to the pan. This coating is more durabile, than the usual ones.HandleThe handle is soft-touch, heat resistant and it is not in direct contact with the pan, so that does not heat up during use. Due to being holey, it is easy to store hanging.Eco friendlyAll our coating does not contain harmful substances. PFOA, LEAD & CADMIUM free.MaterialThis item family cookware body is made of forged aluminum with very high thermal conductivity.InductionThis enhanced turbo induction bottom is able to achieve the same efficiency using much less energy, therefore the pot is much more energy efficient and environmentally friendly, in addition to being extremely cost-effective.PackagingAll our packaging is made of high quality material. Free protector is given to single items, which makes the storage compact and safe. This cookware can be placed together with it without scratching the coating.DesignAll our product is made by european designer team, according to individual industrial design. The individual design is always protected by patent. Thus the product of our company is always unique in market.360° solutionOur company has a comprehensive product range from this product line in electrical and mechanical devices, knives, cook and bakeware and other kitchen and household accessories.
    atribut:
    • Material: Carbon steel with titan non-stick coating
    • Color: Metallic Rose Gold
    • Dimensions (cm): 35x27x6.5
    • Inner Size (cm): 29x24.5
  12. Iwood Tipped Saw for Various Materials
    Mulai

    Rp569.900

    Iwood Tipped Saw for Various Materials
    Deskripsi:
    -A high rigidity laser slit-equipped tipped saw with a blade thickness of 1.3mm that does not get displaced even when cutting strengthened boards and calcium silicate boards.-A 6 to 1 blade arrangement that gets rids of saw dust, stays straight, and creates a beautiful finish.-A special tip unique to our company and has the top durability in its class.-A low friction fluorine coating for light and easy cutting.-Strengthened plaster boards, decorated hardened plaster boards, various plaster boards, and calcium silicate boards.
    atribut:
    • Base Metal Materials: Tool Steel
    • Tip Material: Carbide
    • Purpose of Use: Strengthened plaster boards, decorated hardened plaster boards, various plaster boards, and calcium silicate boards.
  13. Superior Glove Dexterity Kevlar Knit with 3/4 Latex Gloves (Sarung Tangan)
    Mulai

    Rp479.900

    Superior Glove Dexterity Kevlar Knit with 3/4 Latex Gloves (Sarung Tangan)
    Deskripsi:
    - Dependable grip- Excellent flexibility and a comfortable ergonomic shape- Puncture resistant latex coating over two different styles of string knit-regular cotton poly and cut-resistant Kevlar- Makes a great general purpose work gloveKevlar is a registered trademark of E.I. du Pont de Nemours and Company
  14. TRUSCO Patch Handle
    Mulai

    Rp239.900

    TRUSCO Patch Handle
    Deskripsi:
    Use:To high part of wall paint and floor paint.
    atribut:
    • Diameter (phi mm): 27
    • Weight (g): 340
    • Length (mm): 1285
    • Compatible Handle: HANDLE SCREW Should Be M20
    • Purpose of Use: Coating work on high parts of wall surfaces and coating the floor.
  15. Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm) (Dial Gauge Stroke Panjang Besar)
    Mulai

    Rp1.099.900

    Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm) (Dial Gauge Stroke Panjang Besar)
    atribut:
    • Long Hand One Rotation (mm): 0.2
    • Dimension A (mm): 47.2
    • Scale Interval (mm): 0.001
    • Indication Error 2 Rotation (µm): + /- 4
    • 1/10 Rotation Adjacency Error (µm): 2
    • Back lid specification: Flat
    • Dimension E (mm): 20
    • Dimension F (mm): 16.9
    • Dimensions d (mm): 18.1
    • Indication Error (µm): 5 [Entire Measurement Range]
    • Indication Error 1 Rotation (µm): + /- 4
    • Indication Error 1/2 Rotation (µm): 3
    • Measurement Range: 1
    • Measuring Force (N): 1.5 or less
    • Measuring Range (mm) : 1
    • Mitutoyo Part Number: 2109AB-10
    • Return Error (µm): 2
    • Scale Specification: 0 ~ 100 ~ 0
    • Series: Two
    • Type: Balance Scale/Shock Proof/With Jewels
  16. Hioki Insulation Resistance Tester
    Mulai

    Rp6.899.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Rated Measuring Voltage: 125/100V/MΩ
    • Minimum Display: 0.01MΩ
    • Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
    • Voltage (V): 600 (AC)
    • Width x Depth x Height: 152x40x92mm
  17. CHUKOH FLO PTFE Adhesive Tape
    47%
    Mulai

    Rp159.900

    CHUKOH FLO PTFE Adhesive Tape
    Deskripsi:
    -A heat resistance improving type which is continuously usable at 250°C.-Heat resistant releasing in high temperature at the spot of heat-seal pressure-bonding.-Glass Cloth Coating.
  18. Mitutoyo Test Indicator (Indikator Dial Stroke Panjang)
    43%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

Daftar Harga coating company Terbaru October 2026
OBERON COMPANY Clear Safety GogglesRp699.900
NICHIFU Insulation Coating Pressure Bonding Sleeve (Selongsong Sambungan Berisolasi)Rp109.900
YG-1 TOOL COMPANY Keyway End MillRp1.199.900
YG-1 TOOL COMPANY High-Performance Spiral Point Tap for Multiple MaterialRp229.900
YG-1 TOOL COMPANY General Purpose Finishing Coated Carbide Square End Mill (Mata Pahat Frais)Rp749.900
OBERON COMPANY Replacement Visor for Face Shield (Kaca/Visor Pengganti)Rp2.299.900
YG-1 TOOL COMPANY High-Performance Finishing Carbide Square End Mill (Mata Pahat Frais)Rp539.900
YG-1 TOOL COMPANY High-Performance Finishing Carbide Ball End Mill (Mata Pahat Frais Ballnose)Rp459.900
TRUSCO Patch HandleRp369.900
SUPER TOOL Super Carbide BurRp289.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)